Motion
DF2777,2150P-PA01AP2BNBNBN

GRACO INC
DF2777,2150P-PA01AP2BNBNBN

Husky™ 2150p Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, Buna-N Ball, Aluminum Center Section, Buna-N Check Seat, Nitrile Diaphragm
Mi Item #10753972
MFR #DF2777,2150P-PA01AP2BNBNBN
Price$10,300.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DF2777,2150P-PA01AP2BNBNBN

Husky™ 2150p Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, Buna-N Ball, Aluminum Center Section, Buna-N Check Seat, Nitrile Diaphragm
Mi Item #10753972
MFR #DF2777,2150P-PA01AP2BNBNBN

Mfr description
DF2777 PUMP,2150P-PA01AP2BNBNBN-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,300.73/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    49 lbs

Details

  • Air Exhaust
    3/4 in
  • Air Inlet
    1/2 in
  • Ball Material
    Buna-N
  • Center Section Material
    Aluminum
  • Certification
    CE
  • Check Seat Material
    Buna-N
  • Diaphragm Material
    Nitrile
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    150 gpm
  • Porting
    End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)