Overview
Mfr description
FA3222 PUMP,2150FG-PA01AS13SSSPSPEP21
Specifications
- Type DesignMetallic Clamped
- Inlet Outlet Port Sizes2 in
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Wetted Materials316 Stainless Steel, Santoprene®, Stainless Steel
- Diaphragm MaterialSantoprene®
- Maximum Flow Rate160 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data