Motion
DRM8007
DRM8007
Mi Item #10754261
MFR #DRM8007
Price$2,359.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRM8007
Mi Item #10754261
MFR #DRM8007

Mfr description
DRM8007 FTI .5 HP ELEC DRUM PUMP; PFP PI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,359.01/each

Specifications

Dimensions

  • Pump Tube Length
    40.0000 in
  • Tube Length
    40.0000 in

Details

  • Additional Details
    Power Cord: 12' L | UNSPSC: 40151529 | Color: Black/Blue/Gray | Voltage: 110 V dc
  • Applications
    Acids, Bases, Corrosives
  • Body Material
    Polypropylene
  • Motor Option
    Electric
  • O Ring Material
    FKM
  • Pump Body Material
    Polypropylene
  • Type Design
    Drum Pump
  • Wetted Materials
    Alloy 625, Fkm, Polypropylene, Ptfe, Pvdf, Reinforced Pvc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)