Motion
PAK1290
Spill Pallet & Platform - 6.6 gal Sump Capacity, Dimensions: 4.7500 in H x 18.0000 in W x 18.0000 in
Mi Item #10754581
MFR #PAK1290
Price$132.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet & Platform - 6.6 gal Sump Capacity, Dimensions: 4.7500 in H x 18.0000 in W x 18.0000 in
Mi Item #10754581
MFR #PAK1290

Mfr description
PAK1290 PIG CLLPS UTILITY TRAY; 18X18X4.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.51/each

Specifications

Dimensions

  • Dimensions
    4.7500 in H x 18.0000 in W x 18.0000 in
  • Height
    4.7500 in
  • Length
    18.0000 in
  • Weight
    1.6 lbs
  • Width
    18.0000 in

Details

  • Color
    Green
  • Sump Capacity
    6.6 gal (US)
  • Type
    Collapsible Utility Tray
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)