Motion
PAK1291
Spill Pallet & Platform - 18.5 gal Sump Capacity, Dimensions: 4.7500 in H x 30.0000 in W x 30.0000 in
Mi Item #10754582
MFR #PAK1291
Price$171.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet & Platform - 18.5 gal Sump Capacity, Dimensions: 4.7500 in H x 30.0000 in W x 30.0000 in
Mi Item #10754582
MFR #PAK1291

Mfr description
PAK1291 PIG CLLPS UTILITY TRAY; 30X30X4.
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.70/each

Specifications

Dimensions

  • Dimensions
    4.7500 in H x 30.0000 in W x 30.0000 in
  • Height
    4.7500 in
  • Length
    30.0000 in
  • Weight
    2.85 lbs
  • Width
    30.0000 in

Details

  • Color
    Green
  • Sump Capacity
    18.5 gal (US)
  • Type
    Collapsible Utility Tray
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)