Motion
PAK850
Spill Pallet & Platform - Dimensions: 2.6300 in H x 24.0000 in W x 24.0000 in
MI ITEM #10754644
MFR #PAK850
Price$107.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet & Platform - Dimensions: 2.6300 in H x 24.0000 in W x 24.0000 in
MI ITEM #10754644
MFR #PAK850

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$107.31/each

Specifications

Dimensions

  • Dimensions
    2.6300 in H x 24.0000 in W x 24.0000 in
  • Height
    2.6300 in
  • Length
    24.0000 in
  • Weight
    10.75 lbs
  • Width
    24.0000 in

Details

  • Color
    Black
  • Type
    Deck Grate

Overview

Mfr description
PAK850 DECK GRATE; 24X24X2.63IN EACH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought