Specifications
Dimensions
- Weight3.5 lbs
- Wipe Length13.0000 in
- Wipe Width9.0000 in
Details
- ColorWhite
- StyleCenter-Pull Pop-Up Wipers
- Treated Or DryDry
- Wipe MaterialAdhesive Binder, Cellulose w
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)