Motion
WIP8310
Industrial & Cleaning Wipe - Dry, Cellulose w, Adhesive Binder
MI ITEM #10754745
MFR #WIP8310
Price$253.61/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial & Cleaning Wipe - Dry, Cellulose w, Adhesive Binder
MI ITEM #10754745
MFR #WIP8310

Mfr description
WIP8310 PIG ALL-PRP DSNFCT WPRS; 13X11.8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.61/ca

Specifications

Dimensions

  • Weight
    21 lbs
  • Wipe Length
    13.0000 in
  • Wipe Width
    12.0000 in

Details

  • Color
    White
  • Style
    Folded
  • Treated Or Dry
    Dry
  • Wipe Material
    Adhesive Binder, Cellulose w

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)