Specifications
Dimensions
- Weight15 lbs
- Wipe Length16.0000 in
- Wipe Width10.0000 in
Details
- ColorWhite
- StylePop-Up
- Treated Or DryDry
- Wipe MaterialCellulose, Polyester Blend
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)