Motion
WIP121
0 - Dry, Cotton and Cotton Blends, Number of Wipes: 70
Mi Item #10754824
MFR #WIP121
Price$46.02/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - Dry, Cotton and Cotton Blends, Number of Wipes: 70
Mi Item #10754824
MFR #WIP121

Mfr description
WIP121 WORKWIPES NEW COTN RAGS; WHITE 3
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.02/bx

Specifications

Dimensions

  • Weight
    3 lbs

Details

  • Cleaning Wipe Type
    New Material Rags
  • Color
    White
  • Fabric Type
    T-Shirt
  • Number of Wipes
    70
  • Package Type
    Box - Loose
  • Treated Or Dry
    Dry
  • Wipe Material
    Cotton and Cotton Blends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)