Overview
Mfr description
20-9-1610XS
Specifications
- Glove SizeXS or Size 6
- Material TypeLeather Drivers Gloves - Keystone Thumb
- Leather Material TypeGoatskin Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialThermal
- ColorWhite
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data