Overview
Mfr description
810462 HYFLEX 11423 SIZE 7, 0 VEND PACK
Specifications
- Glove SizeS or Size 7
- Material TypeKnit Gloves - Coated
- Lining MaterialFiberglass, Polyamide
- ColorGrey, Hi-Vis Yellow
- Coating MaterialFoam Nitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data