Specifications
Dimensions
- Glove SizeM or Size 8
Details
- Coating MaterialFoam Nitrile
- ColorGrey, Hi-Vis Yellow
- Lining MaterialFiberglass, Polyamide
- Material TypeKnit Gloves - Coated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)