Overview
Mfr description
810467 HYFLEX 11423 SIZE 9, 0 VEND PACK
Specifications
- Glove SizeL or Size 9
- Material TypeKnit Gloves - Coated
- Lining MaterialFiberglass, Polyamide
- ColorGrey, Hi-Vis Yellow
- Coating MaterialFoam Nitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data