Motion
11561100

ANSELL
11561100

HyFlex Cut Resistant Glove
Mi Item #10754949
MFR #11561100
Price$13.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11561100

HyFlex Cut Resistant Glove
Mi Item #10754949
MFR #11561100

Mfr description
11561100 HYFLEX 11561 SIZE 10, 0
  • The INTERCEPT™ yarn provides high cut protection while providing dexterity and comfort.
  • The palm coating design improves grip, extends glove life in abrasive conditions and allows the hand to breathe.
  • The glove is silicone free which prevents the transfer of silicone contaminants to metal parts prior to painting.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.77/pr

Specifications

Details

  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)