Motion
11561110

ANSELL
11561110

HyFlex Cut Resistant Glove
Mi Item #10754950
MFR #11561110
Price$14.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11561110

HyFlex Cut Resistant Glove
Mi Item #10754950
MFR #11561110

Mfr description
11561110 HYFLEX 11561 SIZE 11, 0
  • The INTERCEPT™ yarn provides high cut protection while providing dexterity and comfort
  • The palm coating design improves grip, extends glove life in abrasive conditions and allows the hand to breathe
  • The glove is silicone free which prevents the transfer of silicone contaminants to metal parts prior to painting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.29/pr

Specifications

Details

  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)