Overview
Mfr description
813557 HYFLEX 11724 SIZE 5, 0
Specifications
- Glove SizeXXS or Size 5
- Material TypeKnit Gloves - Coated
- Lining MaterialHPPE - Polyurethane, Spandex
- ColorBlack, White
- Coating MaterialPolyurethane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data