Motion
11738060-VEND

ANSELL
11738060-VEND

11738060-VEND
Mi Item #10754961
MFR #11738060-VEND
Price$21.69/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11738060-VEND

11738060-VEND
Mi Item #10754961
MFR #11738060-VEND

Mfr description
11738060-VEND HYFLEX 11738 VEND PACK SIZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.69/pr

Specifications

Dimensions

  • Length  
    8.8600 in, 225 mm

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Coating Coverage
    Palm Coated
  • Coating Material
    Nitrile Foam
  • Cuff Type
    Knit Wrist
  • Description
    ANSI/ISEA 105-2024 A4/EN ISO D cut protection built 3x more durable to resist wear in tougher environments.
  • Description Keyword
    Palm Coated
  • EN388
    EN388 4X42D
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Foam
  • Knit Gauge
    13 ga
  • Manufacturer Catalog Number
    11-738
  • Material
    Fiber glass, HPPE, Polyester, Spandex
  • Material Type
    Fiber glass, HPPE, Polyester, Spandex
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Series
    HyFlex
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)