Motion
11754090

ANSELL
11754090

HyFlex Cut Resistant Glove
Mi Item #10754968
MFR #11754090
Price$10.02/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11754090

HyFlex Cut Resistant Glove
Mi Item #10754968
MFR #11754090

Mfr description
11754090 HYFLEX 11754 SIZE 9, 0
  • Lightest weight ANSI A4/ ISO Cut D glove featuring INTERCEPT™ Technology, these ultra-thin breathable gloves offer high cut resistance, while maintaining enhanced flexibility and tactility
  • Touchscreen compatible to ensure that workers do not need to change or remove gloves between tasks
  • Designed to fit the natural shape of the hand to help reduce hand fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.02/pr

Specifications

Details

  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)