Overview
Mfr description
11754100 HYFLEX 11754 SIZE 10, 0
- Lightest weight ANSI A4/ ISO Cut D glove featuring INTERCEPT™ Technology, these ultra-thin breathable gloves offer high cut resistance, while maintaining enhanced flexibility and tactility
- Touchscreen compatible to ensure that workers do not need to change or remove gloves between tasks
- Designed to fit the natural shape of the hand to help reduce hand fatigue
- Clean and skin friendly. Dermatologically approved by Dermatest®
Specifications
- MaterialPolyurethane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data