Motion
11840050

ANSELL
11840050

11840050
Mi Item #10754982
MFR #11840050
Price$8.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11840050

11840050
Mi Item #10754982
MFR #11840050

Mfr description
11840050 HYFLEX 11840 SIZE 5, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.33/pr

Specifications

Dimensions

  • Glove Size
    XXS or Size 5

Details

  • Coating Material
    Foam Nitrile
  • Color
    Black, Grey
  • Lining Material
    Nylon, Spandex
  • Material Type
    Knit Gloves - Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)