Motion
11840120

ANSELL
11840120

11840120
MI ITEM #10754983
MFR #11840120
Your Price$7.51/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11840120

11840120
MI ITEM #10754983
MFR #11840120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.51/pr(List $8.64)

Overview

Mfr description
11840120 HYFLEX 11840 SIZE 12, 0

Specifications

  • Glove Size
    XXXL or Size 12
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Nylon, Spandex
  • Color
    Black, Grey
  • Coating Material
    Foam Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text