Motion
11840050-VEND

ANSELL
11840050-VEND

11840050-VEND
MI ITEM #10754984
MFR #11840050-VEND
Price$8.66/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11840050-VEND

11840050-VEND
MI ITEM #10754984
MFR #11840050-VEND

Mfr description
11840050-VEND HYFLEX 11840 VEND PACK SIZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.66/pr

Specifications

Dimensions

  • Glove Size
    XXS or Size 5

Details

  • Coating Material
    Foam Nitrile
  • Color
    Black, Grey
  • Lining Material
    Nylon, Spandex
  • Material Type
    Knit Gloves - Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)