Overview
Mfr description
11840120-VEND HYFLEX 11840 VEND PACK SIZ
Specifications
- Glove SizeXXXL or Size 12
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon, Spandex
- ColorBlack, Grey
- Coating MaterialFoam Nitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data