Motion
04002100

ANSELL
04002100

AlphaTec® 04-002, Medium Duty, 10, White, Knitted liner with Fleece, Lined, Blue, PVC + Nitrile, Rough, Gauntlet
MI ITEM #10755001
MFR #04002100
List Price$8.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
04002100

AlphaTec® 04-002, Medium Duty, 10, White, Knitted liner with Fleece, Lined, Blue, PVC + Nitrile, Rough, Gauntlet
MI ITEM #10755001
MFR #04002100

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$8.23/each for your price

Overview

Mfr description
04002100 ALPHATEC 04002 SIZE 10, 0
  • Seamless knitted design with fleece effect to provide extra comfort
  • FDA and EU food compliances
  • Superb oil resistant coating
  • Special rough grip for best dry, wet and oil grips
  • Handshape ergonomic design

Specifications

  • Glove Size
    10
  • Country of Origin
    China
  • Color
    White
  • Description
    AlphaTec® 04-002, Medium Duty, 10, White, Knitted liner with Fleece, Lined, Blue, PVC + Nitrile, Rough, Gauntlet
  • Standards Met
    CE 0493|ANSI ABR 4|EN 388:2016|EN ISO 374-1:2016|EN 388:2016 +A1:2018|EN407:2020 |EN 420:2003 + A1:2009|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|EN ISO 374-5:2016|EN
  • Manufacturer Catalog Number
    4002100
  • Application
    Infrastructure construction|Utilities|General maintenance|Chemical spillages|General Purpose Auto Aftermarket|Food processing & services|Maintenance|Maintenance|Production service
  • Protection Type
    Abrasion Protection|Anti-static|Heat|Low Chemical Protection
  • Size
    SIZE 10,0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought