Overview
Mfr description
838196 ALPHATEC 04003 SIZE 11, 0
- Seamless knitted design with fleece effect to provide extra comfort
- FDA and EU foodcompliance's
- Superb oil resistant coating
- Special rough grip for best dry, wet and oil grips
- Handshape ergonomic design
Specifications
- Glove Size11
- Country of OriginChina
- ColorWhite
- DescriptionAlphaTec® 04-003, Medium Duty, 10, White, Knitted liner with Fleece, Lined, Blue, PVC + Nitrile, Rough, Gauntlet
- Standards MetCE 0493|EN 388:2016|EN ISO 374-1:2016|ANSI ABR 4|EN 388:2016 +A1:2018|EN407:2020 |EN 420:2003 + A1:2009|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|EN ISO 374-5:2016|EN
- Manufacturer Catalog Number4003110
- ApplicationInfrastructure|Utilities|Chemical spillages|General maintenance|General Purpose Auto Aftermarket|Food processing & services|Maintenance|Maintenance|Production service
- Protection TypeAbrasion Protection|Anti-static|Heat|Low Chemical Protection
- SizeSIZE 11,0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data