Motion
48706070

ANSELL
48706070

48706070
Mi Item #10755023
MFR #48706070
Price$12.78/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
48706070

48706070
Mi Item #10755023
MFR #48706070

Mfr description
48706070 EDGE 48706 SIZE 7, 0
  • High durability Nitrile foam coating
  • Excellent comfort and dexterity
  • High level of cut performance EN ISO level C cut performance (ANSI Level 3)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.78/pr

Specifications

Dimensions

  • Length  
    8.6600 in, 220 mm

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Coating Coverage
    Palm Coated
  • Coating Material
    Foam Nitrile
  • Cuff Type
    Knit Wrist
  • Description
    EDGETM 48-706 medium-duty industrial gloves offer high cut and abrasion resistance. Their nitrile foam coating extends durable performance and hand coverage.
  • Description Keyword
    Seamless Knit
  • Duty Type
    Medium Duty
  • EN388
    EN388 4X43C
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Knit Gauge
    13 ga
  • Lining Material
    Fiber glass, HPPE, Nylon, Polyester, Spandex
  • Manufacturer Catalog Number
    48-706
  • Material
    Fiber glass, HPPE, Nylon, Polyester, Spandex
  • Material Type
    Fiber glass, HPPE, Nylon, Polyester, Spandex
  • Product Types
    Coated Gloves
  • Protection Type
    Cut and abrasion-resistant
  • Series
    EDGETM 48-706
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)