Overview
Mfr description
48706100 EDGE 48706 SIZE 10.0
- High durability Nitrile foam coating
- Excellent comfort and dexterity
- High level of cut performance EN ISO level C cut performance (ANSI Level 3)
- Excellent abrasion resistance
- In compliance with the standards
- EN420 (General requirements) and EN388 (Mechanical hazards)Breathable liner that allow very high level of comfort for end users
- Good level of grip in dry and slightly oily environments
Specifications
- MaterialFoam Nitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data