Motion
48929060

ANSELL
48929060

48929060
MI ITEM #10755050
MFR #48929060
Price$16.59/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
48929060

48929060
MI ITEM #10755050
MFR #48929060

Mfr description
48929060 EDGE 48929 SIZE 6, 0
  • Good combination of cut resistance, grip & oil-repellence.
  • Excellent abrasion resistance.
  • Double layer nitrile coating keeps hands dry and comfortable when handling oily parts and tools.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.59/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    11.2200 in, 8.8600 in, 225 mm, 285 mm

Details

  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Coating Coverage
    Full Coated
  • Coating Material
    Nitrile
  • Cuff Type
    Knit Wrist
  • Description
    Fully coated, food-safe A2/ EN ISO C cut protection gloves with oil resistance and dependable grip
  • Description Keyword
    Fully Coated
  • Duty Type
    Medium Duty
  • EN388
    EN388 4X43C
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Manufacturer Catalog Number
    48-929
  • Material
    Fiber glass, Polyethylene, Spandex
  • Material Type
    Fiber glass, Polyethylene, Spandex
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Series
    EDGE 48
  • Type
    Fully Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)