Overview
Mfr description
58009100 ALPHATEC 58009 SIZE 10, 0
- Chemical glove with all day comfort which strikes a fantastic balance between value and durability
- 11 mil/0.28mm thickness allows dexterity and tactility without a loss of durability
- NBR offering protection against light acids, greases, oils and liquids
- Engineered fit to allow optimum balance of fit and flexibility both on its own or as an over glove
- Long Cuff extended protection to the forearm
- Silicone and Latex Free
Specifications
- SizeSIZE 10,0
- Country of OriginSri Lanka
- DescriptionAlphaTec® 58-009, Light Duty, Not Applicable, N/A, Unsupported, Green, Nitrile, Gauntlet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data