Motion
73711065

ANSELL
73711065

Disposable Sterile Cleanroom Glove - S Size, Neoprene, Smooth Surface, Powder-Free, 0.16 to 0.20 mm, 6.29 to 7.87 mil Thick, Green Color
MI ITEM #10755090
MFR #73711065
Price$959.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
73711065

Disposable Sterile Cleanroom Glove - S Size, Neoprene, Smooth Surface, Powder-Free, 0.16 to 0.20 mm, 6.29 to 7.87 mil Thick, Green Color
MI ITEM #10755090
MFR #73711065

Mfr description
73711065 DERMASHIELD 73711 SIZE 6, 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$959.50/each

Specifications

Dimensions

  • Finger Thickness
    7.9 mil
  • Glove Size
    S
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    6.3 mil
  • Thickness
    6.29 to 7.87 mil, 0.16 to 0.20 mm

Details

  • Application
    Clean Room Cleaning and Preparing, Sample Taking and Processing, Transferring Liquids
  • Branding
    Branded
  • Color
    Green
  • Cuff Type
    Beaded
  • Description Keyword
    Cleanroom
  • FDA Approved
    No
  • Fda Approved For Food Contact
    No
  • Food Grade
    No
  • Grade
    Cleanroom
  • Grip Pattern
    Smooth
  • Hand Type
    Hand Specific
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    73711065
  • Material
    Neoprene
  • Powder Style
    Powder-Free
  • Product Line
    Dermashield
  • Product Types
    Glove
  • Standards Met
    AS/NZS 4179, ASTM D3577, ASTM D7160, EN 421:2010, EN 556-1:2001, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 10282, ISO 11193, ISO 13485
  • Sterile Gloves
    Sterile
  • Surface Finish
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)