Overview
Mfr description
85300095 ALPHATEC 85300 8Y1632A S9, 5
- Designed for high resistance against concentrated acids and bases
- Soft, flexible material designed for ease of use
- Resists ageing from exposure to oxygen, UV rays and ozone
- White colouring for easy detection of contamination
- Available port sizes fit most isolator glove boxes
Specifications
- SizeSIZE 9,5
- Country of OriginGermany
- ColorWhite
- DescriptionAlphaTec® CSM Isolator Glove 85-300, Beaded
- Product TypeChemical Resistant Gloves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data