Overview
Mfr description
85301095 ALPHATEC 85301 8Y2432A S9, 5
- Designed for high resistance against concentrated acids and bases
- Soft, flexible material designed for ease of use
- Resists ageing from exposure to oxygen, UV rays and ozone
- White colouring for easy detection of contamination
- Available port sizes fit most isolator glove boxes
Specifications
- SizeSIZE 9,5
- Country of OriginGermany
- ColorWhite
- DescriptionAlphaTec® CSM Isolator Glove 85-301, Beaded
- Product TypeChemical Resistant Gloves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data