Overview
Mfr description
85302110 ALPHATEC 85302 10Y1632A S11, 0
- Designed for high resistance against concentrated acids and bases
- Soft, flexible material designed for ease of use
- Resists ageing from exposure to oxygen, UV rays and ozone
- White colouring for easy detection of contamination
- Available port sizes fit most isolator glove boxes
Specifications
- SizeSIZE 11,0
- Country of OriginGermany
- ColorWhite
- DescriptionAlphaTec® CSM Isolator Glove 85-302, Beaded
- Product TypeChemical Resistant Gloves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data