Specifications
Dimensions
- SizeSIZE 9,5
Details
- ColorWhite
- Country of OriginGermany
- DescriptionAlphaTec® CSM Isolator Glove 85-303, Beaded
- Product TypeChemical Resistant Gloves
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)