Motion
85501110

ANSELL
85501110

Chemical Resistant Glove - Size XXL or Size 11, 32.0000 in, 800 mm Length, Black
Mi Item #10755114
MFR #85501110
Price$1,844.26/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
85501110

Chemical Resistant Glove - Size XXL or Size 11, 32.0000 in, 800 mm Length, Black
Mi Item #10755114
MFR #85501110

Mfr description
836728 ALPHATEC 85501 ISOLATOR 8TB2432A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,844.26/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    32.0000 in, 800 mm
  • Thickness
    24 mil, 0.60 mm

Details

  • Color
    Black
  • Cuff Style
    Beaded
  • Liner Color
    Black
  • Material Type
    Ethylene Propylene Diene Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)