Motion
85503095

ANSELL
85503095

Chemical Resistant Glove - Size XXL or Size 11, 32.0000 in, 800 mm Length, Black
MI ITEM #10755117
MFR #85503095
Price$2,372.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
85503095

Chemical Resistant Glove - Size XXL or Size 11, 32.0000 in, 800 mm Length, Black
MI ITEM #10755117
MFR #85503095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,372.31/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    32.0000 in, 800 mm
  • Thickness
    24 mil, 0.60 mm

Details

  • Color
    Black
  • Cuff Style
    Beaded
  • Liner Color
    Black
  • Material Type
    Ethylene Propylene Diene Rubber

Overview

Mfr description
836729 ALPHATEC 85503 ISOLATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought