Overview
Mfr description
RIGHVCVR120 GLV COVER LEATHER HV SZ 12
- Extends life of your rubber insulated gloves while providing excellent hand protection
- Provides cut, puncture, and abrasion protection
- Manufactured to ASTM D120 & EN 60903 standards
- Suitable to wear with Class 1 thru 4 class gloves
Specifications
- Product TypeChemical Resistant Gloves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data