Motion
9701000L

ANSELL
9701000L

General Purpose Work Glove - L or Size 9 Size, Polyurethane Coated, Latex Material
Mi Item #10755142
MFR #9701000L
Price$7.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
9701000L

General Purpose Work Glove - L or Size 9 Size, Polyurethane Coated, Latex Material
Mi Item #10755142
MFR #9701000L

Mfr description
9701000L ACTIVARMR 97010 SIZE L RETAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.42/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Continuous cuff
  • Anti Slip Grip
    Yes
  • Application
    Industrial
  • Coated Design
    3, 4 Dip
  • Coating Coverage
    3/4 Dip
  • Coating Material
    Polyurethane
  • Cut
    Moderate cut protection
  • Description
    ActivArmr 97-010 protective gloves feature three-quarter-dipped natural rubber latex coating, with a raised crinkle finish, ensuring excellent grip in both dry and wet conditions
  • Description Keyword
    Coated
  • EN388
    2 X42A
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Crinkle
  • Industry Use
    Industrial
  • Insulated
    No
  • Manufacturer Catalog Number
    97-010
  • Material
    Latex
  • Material Type
    General Purpose Gloves
  • Palm Features
    Crinkle Finish
  • Product Line
    Activarmr
  • Protection Type
    Abrasion, Cut
  • Reflective Or High Visibility
    No
  • Series
    ActivArmr 97-010
  • Standards Met
    EN 388
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)