Motion
ULNCS-4

ANSELL
ULNCS-4

Diposable Medical Exam Glove - XL Size, Nitrile, Fingertip Textured Surface, Powder-Free, 9.8 to 12.6 mil Thick, Blue Color
Mi Item #10755231
MFR #ULNCS-4
Price$109.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
ULNCS-4

Diposable Medical Exam Glove - XL Size, Nitrile, Fingertip Textured Surface, Powder-Free, 9.8 to 12.6 mil Thick, Blue Color
Mi Item #10755231
MFR #ULNCS-4

Mfr description
ULNCS-4 MICRO-TOUCH CENTRAL SUPPLY-SPD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.59/each

Specifications

Dimensions

  • Finger Thickness
    9.8 mil
  • Glove Size
    XL
  • Length  
    15.7500 in, 400 mm
  • Palm Thickness - Imperial
    6.7 mil
  • Thickness
    9.8 to 12.6 mil

Details

  • Application
    Biohazard Response, Healthcare, Laboratory Work, Medical Examination
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Beaded
  • Description Keyword
    High-Risk
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Grade
    Exam
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    ULNCS-4
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Micro-Touch
  • Product Types
    Glove
  • Standards Met
    ASTM D6319, ASTM D6978, EN 61331-1, ISO 13485, ISO 9001
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)