Motion
XC-310-XL

ANSELL
XC-310-XL

Disposable Glove - X-Large Size, Nitrile, Blue Color
Mi Item #10755250
MFR #XC-310-XL
Price$42.60/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
XC-310-XL

Disposable Glove - X-Large Size, Nitrile, Blue Color
Mi Item #10755250
MFR #XC-310-XL

Mfr description
XC-310-XL MICROFLEX XC-310 XCEED SIZE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.60/bx

Specifications

Dimensions

  • Finger Thickness
    0.11 mm;4.3 mil
  • Glove Size
    X-Large
  • Palm Thickness - Imperial
    0.07 mm;2.8 mil

Details

  • Color
    Blue
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)