Specifications
Dimensions
- Bore Diameter125 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Auto-SwitchNo
- Body MaterialAluminum
- Bracket 1Rear Flange
- Cushion TypeAdjustable Air
- MagnetWithout Magnet
- Mounting TypeRear Flange
- Operating Pressure Range0.97 to 0.08 MPa
- Piston ActionDouble-Acting
- Product TypeLocking Air Cylinders
- Rod TypeSingle Rod
- SeriesCNS
- TypeLocking Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)