Motion
105635
Zep Aviation Aircraft Cleaner II
Mi Item #10757006
MFR #105635
Price$203.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Aviation Aircraft Cleaner II
Mi Item #10757006
MFR #105635

Mfr description
105635 AIRCRAFT CLEANER 5-GALLON PAIL
  • Passes requirements of tests set forth in Douglas CSD #1 and Boeing D6-17487; Meets requirements of Mil-C-25769J and Mil-C-87936A Type I; Rinses from surface freely and leaves no residue;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$203.16/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Package Size
    1 x 5 gal (US)
  • Storage Dimension Height
    15 in
  • Storage Dimension Length
    12 in
  • Storage Dimension Width
    12 in
  • Weight
    45.95 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Grease and dirt
  • Application Instructions
    Apply solution with clean cloth, sponge, soft fiber brush or mop
  • Certification
    Douglas CSD #1, Boeing D6-17487, Mil-C-25769J, Mil-C-87936A Type I
  • Chemical Type
    Water-based
  • Cleaner Type
    Aircraft Cleaner
  • Color
    Straw
  • Composition
    2-butoxyethanol, surfactants
  • Concentration
    Concentrated
  • Container Type
    Pail
  • ECCN
    EAR99
  • Flammability
    Slightly flammable
  • Flash Point
    Greater than 200°F Method: Closed Cup
  • Food Grade
    N/A
  • Form
    Thin Liquid
  • Harmonization Code
    3402.20.5100
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858105646
  • Package Quantity
    1 Per Case
  • Product Line
    Zep
  • Product Types
    Transportation Wash
  • Prop 65 Statement
    *
  • Scent
    Butyl
  • Solvent Free
    Yes
  • Surfaces Cleaned
    fuel trucks, ambulances, fire trucks, aircraft maintenance vehicles and baggage trucks, Sheet acrylic, stretched modified acrylic and sheet polycarbonate in aircraft windows
  • UPC_NO
    690858105646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)