Specifications
Dimensions
- Blade Width3-15/16 in
- Cutting Width3-15/16 in
Details
- Chisel TypeReplacement Blade
- Harmonization Code8207.90.4500
- Manufacturer Upc Number15451785048
- Shank ShapeHexagonal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)