Motion
6159901330
Disc Backing Pads - 7.0000 in Pad Diameter, M14, 5/8 in Thread Size
Mi Item #10757277
MFR #6159901330
Price$55.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pads - 7.0000 in Pad Diameter, M14, 5/8 in Thread Size
Mi Item #10757277
MFR #6159901330

Mfr description
6159901330 PAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.22/each

Specifications

Dimensions

  • Diameter
    7 in
  • Pad Diameter
    7.0000 in
  • Thread Size
    M14, 5/8 in
  • Weight
    0.58 lbs

Details

  • Application
    Sanding , Polishing
  • Density Rating
    Soft
  • Manufacturer Upc Number
    N/A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)