Overview
Mfr description
6158108480 HOSE EFFI PVC 08X10.5MM 98.5F
Specifications
- MaterialEffi Max rubber
- Harmonization Code3917.32.0010
- Manufacturer Upc Number15451692551
- Weight15.2 lb
- Product TypeIndustrial Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data