Specifications
Dimensions
- Weight17.8 lb
Details
- Harmonization Code3917.32.0010
- Manufacturer Upc Number15451692599
- MaterialEffi Max rubber
- Product TypeIndustrial Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)