Motion
8940169351
Impact Socket - 55 mm Socket Size, 1-1/2 in Drive, 6 PT, Standard Type, Chrome Finish
MI ITEM #10757608
MFR #8940169351
Price$275.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 55 mm Socket Size, 1-1/2 in Drive, 6 PT, Standard Type, Chrome Finish
MI ITEM #10757608
MFR #8940169351

Mfr description
8940169351 S1055M 1-1/2" DR STD IMPACT S
  • DURABLE: Chrome-molybdenum Steel and Phosphate manganese surface finish for extreme wear resistance, maximum torque, and preventing fastener rounding.
  • Easy to read laser etched marking with output size, and model number.
  • ENSURE SAFETY: Impact sockets (made with Molybdenum chromium steel) are designed to support and absorb the momentary shock of each impact, therefore preventing cracks or breaks, and prolonging the life of the socket.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.20/each

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Socket Size
    55 mm

Details

  • Finish Coating
    Chrome
  • Manufacturer Upc Number
    15451594893
  • Socket Points
    6 PT
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)