Motion
8940169365
J10U 1-1/2 Inch Square Drive, Universal Joint with Pin Hole
Mi Item #10757621
MFR #8940169365
Price$744.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J10U 1-1/2 Inch Square Drive, Universal Joint with Pin Hole
Mi Item #10757621
MFR #8940169365

Mfr description
8940169365 J10U 1-1/2" DR UNIVERSL JOINT
  • DURABLE: Chrome-molybdenum Steel and Phosphate manganese surface finish for extreme wear resistance, maximum torque, and preventing fastener rounding. Easy to read laser etched marking with output size, and model number.
  • ENSURE SAFETY: Impact sockets (made with Molybdenum chromium steel) are designed to support and absorb the momentary shock of each impact, therefore preventing cracks or breaks, and prolonging the life of the socket.
  • ACHIEVE OPTIMAL EFFICIENCY: Impact sockets provide a perfect fit to powered tools, and therefore will avoid unusual deformation or damage to the tool's square drive.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$744.19/each

Specifications

Dimensions

  • Weight
    9.04 lb

Details

  • Manufacturer Upc Number
    15451595036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)