Overview
Mfr description
6158108440 HOSE EFFI PVC ESD 08X12MM 98.
Specifications
- MaterialEffi Max rubber
- Harmonization Code3917.32.0010
- Manufacturer Upc Number15451692513
- Weight15.2 lb
- Product TypeIndustrial Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data